Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Reflective
Mfr # E3RA-RP112M
Zoro # G6069384
original price:
$104.69
9% off
new price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 100 mA
- Operating Temp. Range -25 Degrees to 55 Degrees C
- Sensing Method - Cylindrical Photoelectric Sensor Retroreflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3RA-RP112M
- Zoro # G6069384
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Min. Object Size | 75mm dia Opaque |
Length - Cylindrical Photoelectric Sensor | 58 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Details
Item | Cylindrical Photoelectric Sensor |
IP Rating | 69K |
Operating Mode - Photoelectric Sensor | Selectable Light On/Dark On |
Max. Load Current | 100 mA |
Operating Temp. Range | -25 Degrees to 55 Degrees C |
Sensing Method - Cylindrical Photoelectric Sensor | Retroreflective |
Body Material | ABS Plastic |
NEMA Rating | IP69K |
Features | High Power Red LED for Easy Sensor Alignment and Dependable Outputs In Dusty Environments |
Circuit Type - Cylindrical Photoelectric Sensor | PNP |
Electrical Connection - Cylindrical Photoelectric Sensor | 2m Cable |
Max. Sensing Distance - Cylindrical Photoelectric Sensor | 500 mm |
Power Requirement - Cylindrical Photoelectric Sensor | 5 to 30V DC |
Light Source | Red LED |
Standards | CE Approval |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- KLEIN TOOLS Digital Tone Generator (VDV500-163)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP21)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- OMRON Switch 12-24V-Dc Photoelectric Sensor (E3S-5DE41)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- Omron Photoelectric Sensors