Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Reflective
Mfr # E3RA-RN21
Zoro # G6187711
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 100 mA
- Min. Object Size 75mm dia Opaque
- Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3RA-RN21
- Zoro # G6187711
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Min. Object Size | 75mm dia Opaque |
Length - Cylindrical Photoelectric Sensor | 58 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Details
Item | Cylindrical Photoelectric Sensor |
IP Rating | 69K |
Operating Mode - Photoelectric Sensor | Selectable Light On/Dark On |
Max. Load Current | 100 mA |
Electrical Connection - Cylindrical Photoelectric Sensor | 4-Pin M12 Male Connector |
Max. Sensing Distance - Cylindrical Photoelectric Sensor | 500 mm |
Circuit Type - Cylindrical Photoelectric Sensor | NPN |
NEMA Rating | IP69K |
Power Requirement - Cylindrical Photoelectric Sensor | 5 to 30V DC |
Sensing Method - Cylindrical Photoelectric Sensor | Retroreflective |
Body Material | ABS Plastic |
Features | High Power Red LED for Easy Sensor Alignment and Dependable Outputs In Dusty Environments |
Operating Temp. Range | -25 Degrees to 55 Degrees C |
Standards | CE Approval |
Light Source | Red LED |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- IFM Laser Distance Sensor, 52 mm L, 42 mm W (O1D100)
- Omron Sensors