Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Reflective
Mfr # E3RA-RN112M
Zoro # G6214424
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 69K
- Width 0.75"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3RA-RN112M
- Zoro # G6214424
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Length | 58mm |
Length - Cylindrical Photoelectric Sensor | 58 mm |
Diameter | 18mm |
Min. Object Size | 75mm dia Opaque |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- CABLE WHOLESALE CableWholesale 51W1-12206 Surge Protectors (51W1-12206)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD13)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- Omron Sensors