Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Reflective
Mfr # E3FB-RP21
Zoro # G6180754
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 0.75"
- Depth 3.25"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 100 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E3FB-RP21
- Zoro # G6180754
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Length | 45mm |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | 75mm dia Opaque |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PI30000X)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD11)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- Omron Sensors