Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Reflective
Mfr # E3FB-RP112M
Zoro # G6131657
original price:
$107.91
19% off
new price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Width 0.75"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 3.25"
- Max. Load Current 100 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FB-RP112M
- Zoro # G6131657
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Length | 45mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | 75mm dia Opaque |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Diameter | 18mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V20)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- MARINCO 8215T Marinco 15A 125V Plug, Hospital Grade, Clear (8215T)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-BK)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3S-CD12)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- Omron Photoelectric Sensors