Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Cylinder, Reflective
Mfr # E3FB-RN112M
Zoro # G6172661
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 69K
- Width 0.75"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Depth 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E3FB-RN112M
- Zoro # G6172661
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 0.75" |
Depth | 3.25" |
Length - Cylindrical Photoelectric Sensor | 45 mm |
Length | 45mm |
Diameter | 18mm |
Min. Object Size | 75mm dia Opaque |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- OMRON Right Angle Actuating Key (D4BS-K2)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- OMRON SWITCH 24-240V-AC PHOTOELECTRIC SENSOR (E3JM-10DM4-US)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- BELL Switch Photo Control Adj 2000W (5638-5)
- Omron Photoelectric Sensors