Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Close Mnt, Thru-Beam
Mfr # EE-SX674A
Zoro # G1620902
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 50
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Width 0.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX674A
- Zoro # G1620902
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.54" |
Depth | 0.61" |
Height - Rectangular Photoelectric Sensor | 13 mm |
Width - Rectangular Photoelectric Sensor | 14 mm |
Length | 0.51" |
Min. Object Size | 2 x 0.80mm Opaque |
Depth - Rectangular Photoelectric Sensor | 15 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Close Mounting, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (LC1D12G7)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (TDX100C120/240)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST11)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- Omron Sensors