Shop All Photoelectric Sensors
Omron
Photoelectric Sensor, Close-Mnt, Thru-Beam
Mfr # EE-SX474
Zoro # G2826713
original price:
$41.58
42% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 50
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EE-SX474
- Zoro # G2826713
- Country of Origin Japan
- Category Photoelectric Sensors
Dimensions
Width | 0.54" |
Depth | 0.61" |
Height - Rectangular Photoelectric Sensor | 13 mm |
Depth - Rectangular Photoelectric Sensor | 15 mm |
Width - Rectangular Photoelectric Sensor | 14 mm |
Min. Object Size | 2 x 0.80mm Opaque |
Length | 0.51" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Close Mounting, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL121H7)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 600A, 250V AC, Non-Indicating (FRN-R-600)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KTK-R-1-1/2)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- Omron Sensors