Shop All Relay Sockets
Omron
PCB SOCKET FOR MY2(S)
Mfr # PY08-02
Zoro # G110080180
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16.5 mm
- Socket Type Standard
- Width 22 mm
- Number of Pins 8
- Height 29.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PY08-02
- Zoro # G110080180
- UPC # 4536853725693
- Country of Origin Japan
- Category Relay Sockets
Dimensions
Depth | 16.5 mm |
Width | 22 mm |
Height | 29.5 mm |
Details
Socket Type | Standard |
Item | Relay Sockets and Hardware |
Number of Pins | 8 |
Mounting Style | PCB |
Current Rating | 7 A |
Compatible Relays | Miniature Power Relays |
Maximum Operating Temperature | 70 Degrees C |
Electrical Connection | PCB Terminal |
Minimum Operating Temperature | -55 Degrees C |
Base Style | Square |
Compatible with Manufacturer Model Number | MY-GS |
Compatible Manufacturer Part Number | MY-GS |
Compatible Manufacturer Model Number | MY-GS |
For Use with Mfr. Model Number | MY-GS |
For Use With Mfr. Model Number | MY-GS |
Description
Relay Sockets and Hardware, Current Rating 7 A, Electrical Connection PCB Terminal, Number of Pins 8, Mounting Style PCB, Compatible Relays Miniature Power Relays, Compatible with Manufacturer Model Number MY-GS, Depth 16.5 mm, Height 29.5 mm, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -55 Degrees C, Width 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1863)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- Omron Relay Sockets