Shop All Relay Sockets
Omron
PCB MY4
Mfr # PY14-02
Zoro # G610883809
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number MY-GS
- Height 29.5 mm
- Mounting Style PCB
- Electrical Connection PCB Terminal
- Maximum Operating Temperature 70 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PY14-02
- Zoro # G610883809
- UPC # 4536853725617
- Country of Origin Japan
- Category Relay Sockets
Dimensions
Height | 29.5 mm |
Width | 22 mm |
Depth | 16.5 mm |
Details
Compatible with Manufacturer Model Number | MY-GS |
Mounting Style | PCB |
Electrical Connection | PCB Terminal |
Maximum Operating Temperature | 70 Degrees C |
Minimum Operating Temperature | -55 Degrees C |
Number of Pins | 14 |
Compatible Relays | Miniature Power Relays |
Socket Type | Standard |
Current Rating | 3 A |
Base Style | Square |
Item | Relay Sockets and Hardware |
Compatible Manufacturer Part Number | MY-GS |
Compatible Manufacturer Model Number | MY-GS |
For Use with Mfr. Model Number | MY-GS |
For Use With Mfr. Model Number | MY-GS |
Description
Relay Sockets and Hardware, Current Rating 3 A, Electrical Connection PCB Terminal, Number of Pins 14, Mounting Style PCB, Compatible Relays Miniature Power Relays, Compatible with Manufacturer Model Number MY-GS, Depth 16.5 mm, Height 29.5 mm, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -55 Degrees C, Width 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly (400SN)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGA021)
- EATON Limit Switch, Plunger, Roller, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-P)
- MILWAUKEE TOOL 25' 2-Wire Quik-Lok Cord (48-76-5025)
- OMRON Socket, 8 PIN (P3G-08)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- Omron Relay Sockets