Shop All Relay Sockets
Omron
MY Socket
Mfr # PYF14A-N
Zoro # G510791709
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Mounting Style DIN Rail/Screw
- Current Rating 5 A
- Socket Type Elevator
- Depth 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PYF14A-N
- Zoro # G510791709
- UPC # 4547648009256
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth | 30 mm |
Height | 73 mm |
Width | 29.5 mm |
Details
Color | Beige |
Mounting Style | DIN Rail/Screw |
Current Rating | 5 A |
Socket Type | Elevator |
Number of Pins | 14 |
Standards | CSA, TUV, UL |
Compatible with Manufacturer Model Number | MY2K, MY4, MY4 without CR, MY4-GS |
Item | Relay Sockets and Hardware |
Base Style | Square |
Electrical Connection | Screw |
Maximum Operating Temperature | 55 Degrees C |
Minimum Operating Temperature | -55 Degrees C |
Compatible Relays | Miniature Power Relays |
Compatible Manufacturer Part Number | MY4-GS-R, MY4IN-CR-GS-R, MY4IN-D2-GS-R, MY4IN-GS-R, MY4N-CR-GS-R, MY4N-D2-GS-R, MY4N-GS-R |
Compatible Manufacturer Model Number | MY2K, MY4, MY4 without CR, MY4-GS |
For Use with Mfr. Model Number | MY2K, MY4, MY4 without CR, MY4-GS |
For Use With Mfr. Model Number | MY2K, MY4, MY4 without CR, MY4-GS |
Description
Relay Sockets and Hardware, Current Rating 5 A, Electrical Connection Screw, Number of Pins 14, Socket Type Elevator, Mounting Style DIN Rail/Screw, Color Beige, Compatible Relays Miniature Power Relays, Compatible with Manufacturer Model Number MY4-GS-R, MY4IN-CR-GS-R, MY4IN-D2-GS-R, MY4IN-GS-R, MY4N-CR-GS-R, MY4N-D2-GS-R, MY4N-GS-R, Depth 30 mm, Height 73 mm, Maximum Operating Temperature 55 Degrees C, Minimum Operating Temperature -55 Degrees C, Standards CSA, TUV, UL, Width 29.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Relay Sockets and Hardware (P2CM-S)
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- OMRON SOCKET (PYF08A-N)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- Omron Electrical Relays