Shop All General Purpose Relays
Omron
Monitoring Relays, SPDT, 8A, 24VAC/DC Input
Mfr # K8AK-AS2 24VAC/DC
Zoro # G908664516
original price:
$329.85
42% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trip Point 0.1
- Status Indicator LED Indicator
- Input Voltage 24V AC/DC
- Electrical Connection Screw Terminal
- Standards EN 60947-5-1, UL 508 (Recognition), Korean Radio Waves Act (Act 10564), CSA C22.2 No.14, CCC GB/T 14048.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # K8AK-AS2 24VAC/DC
- Zoro # G908664516
- UPC # 4548583402256
- Country of Origin China
- Category General Purpose Relays
Dimensions
Overall Depth | 3.94 in |
Body Height | 3.54 in |
Body Width | 0.89 in |
Body Depth | 3.94 in |
Description
Monitor Relay, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Core Type Internal, Current Rating 8 A, Input Voltage 24V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style DIN Rail, Number of Pins 4, Trip Point 0.1, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter Not Applicable, Status Indicator LED Indicator, Wire Gauge 16 AWG, 18 AWG, Body Depth 3.94 in, Body Height 3.54 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDM10-120-WVL)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- Omron Electrical Relays