Shop All Safety Monitoring Relays
Omron
Monitoring Relays, 9 Pins, 200-480V AC
Mfr # K8AK-PH1 200/500VAC
Zoro # G608449574
original price:
$98.00
27% off
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Motors
- Input Voltage 200 to 480V AC
- Contact Form SPDT
- Standards CSA C22.2 No.14, CCC GB/T 14048.5, EN 60947-5-1, Korean Radio Waves Act 10564, UL 508
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # K8AK-PH1 200/500VAC
- Zoro # G608449574
- UPC # 4548583402423
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Overall Depth | 3.94 in |
Flat Pin Width | 0.2 in |
Body Depth | 3.94 in |
Body Height | 3.54 in |
Body Width | 0.89 in |
Description
Monitoring Relays, Base Shape Square, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Current Rating 5 A, Flat Pin Width 0.2 in, Input Voltage 200 to 480V AC, Monitored Parameters Phase Loss, Phase Sequence, Number of Pins 9, Restart Auto, Restart Time Delay .1 sec, IP Rating IP20, Mounting Style DIN Rail, Body Depth 3.94 in, Body Height 3.54 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Features Resistance to Inverter Noise, LED Indicator
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- ABB 1SVR730884R1300, CM-MPS.31S THREE-PHASE MON. (1SVR730884R1300)
- Omron Electrical Relays