Shop All Safety Monitoring Relays
Omron
Monitoring Relays, 6 Pins, 200-480V AC
Mfr # K8DS-PH1 200/480VAC
Zoro # G308449522
original price:
$90.00
27% off
new price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT-NC
- Standards CSA C22.2 No.14, CCC GB/T 14048.5, EN 60947-5-1, Korean Radio Waves Act 10564, UL 508
- IP Rating IP20
- Input Voltage 200 to 480V AC
- For Use With Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # K8DS-PH1 200/480VAC
- Zoro # G308449522
- UPC # 4548583402553
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Overall Depth | 2.91 in |
Flat Pin Width | 0.2 in |
Body Width | 0.69 in |
Body Height | 3.15 in |
Body Depth | 2.91 in |
Description
Monitoring Relays, Base Shape Square, Contact Form SPDT-NC, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Current Rating 5 A, Flat Pin Width 0.2 in, Input Voltage 200 to 480V AC, Monitored Parameters Phase Loss, Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay .1 sec, IP Rating IP20, Mounting Style DIN Rail, Body Depth 2.91 in, Body Height 3.15 in, Body Width 0.69 in, Electrical Operating Durability 100,000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- SQUARE D Molded Case Circuit Breaker, JGL Series 150A, 3 Pole, 600V AC (JGL36150)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KTK-R-3/4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- Omron Electrical Relays