Shop All Limit Switch Arms & Actuators
Omron
Magnetc Actuatr, For MA16 Series, .75 in W
Mfr # 44507-0716
Zoro # G3056261
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. MA16 Series
- Height 3.23 in
- Width 0.75 in
- Depth 0.75 in
- Compatible Operator Magnetically Actuated Safety Interlock Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # 44507-0716
- Zoro # G3056261
- Country of Origin United Kingdom
- Category Limit Switch Arms & Actuators
Dimensions
Height | 3.23 in |
Width | 0.75 in |
Depth | 0.75 in |
Details
Item | Magnetic Actuator |
For Use With | Mfr. MA16 Series |
Compatible Operator | Magnetically Actuated Safety Interlock Switch |
Compatible with Manufacturer Model Number | MA-16DP10C10, MA-16DP10C3, MA-16DP10C6, MA-16DP10CC, MA-16DP11C3, MA-16DP11C6, MA-16DP20C3, MA-16DP20C6, MA-16DP21C3, MA-16DP21C6 |
Compatible with Series | MA |
Description
Actuator, Magnetic, Arm Length 0.75 In, Depth 3.23 In, Width 0.75 In, For Use With MA16 Series Magnetic Interlock Switches
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- MERSEN Fuse, ATQ Series, Time Delay, 9A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ9)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMR-2 NC-st (XCSDMR790L01M12)
- HUBBELL 30A Locking Receptacle 2P 3W 277VAC L7-30R BK (HBL2630)
- OMRON Straight Actuating Key (44501-0750)
- OMRON Right Angle Actuating Key (44513-0700)
- OMRON Four Way Adjustable Actuating Key (D4DS-K5)
- OMRON Adjustable Straight Actuating Key (44513-0730)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3/4 In.Dia. (7DN)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA1)
- Omron Limit Switch Arms & Actuators