Shop All Programmable Controller Accessories
Omron
M12 to Flying Leads Cable, 5 m Length
Mfr # V430-W8-5M
Zoro # G110073458
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 m
- Compatible with Series V320-F, V330-F, V420-F, V430-F
- Compatible with Brand Omron
- Product Type M12 to Flying Leads Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # V430-W8-5M
- Zoro # G110073458
- UPC # 4549734191883
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Overall Length | 5 m |
Details
Item | M12 to Flying Leads Cable |
Compatible with Series | V320-F, V330-F, V420-F, V430-F |
Compatible with Brand | Omron |
Product Type | M12 to Flying Leads Cable |
Description
Cable,M12 12pin skt-lds
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- OMRON Battery Unit (ZEN-BAT01)
- OMRON Remote Terminal 24V-Dc Other Plc And Dcs Module (G72C-OD16)
- OMRON Connecting Cable (ZEN-CIF01)
- OMRON REMOTE TERMINAL 24VDC OTHER PLC AND DCS MODULE (DRT1-OD16)
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- OMRON Input/Output Module, 100-240VAC, 4 inputs (ZEN-8E1AR)
- ABB S800 IO Digital Input Module, 3BSE008512R1 DI820 (3BSE008512R1 DI820)
- Omron Programmable Logic Controls (PLC)