Shop All Relay Sockets
Omron
LY1/2 SOCKET/PCB TERM.
Mfr # PT08-0
Zoro # G410652506
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 8
- Width 22 mm
- Current Rating 10 A
- Base Style Square
- Mounting Style PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # PT08-0
- Zoro # G410652506
- UPC # 4536853724399
- Country of Origin Japan
- Category Relay Sockets
Dimensions
Width | 22 mm |
Details
Number of Pins | 8 |
Item | Relay Sockets and Hardware |
Current Rating | 10 A |
Base Style | Square |
Mounting Style | PCB |
Compatible with Manufacturer Model Number | G3H, G3HD |
Compatible Relays | Solid State Relays |
Electrical Connection | PCB Terminal |
Compatible Manufacturer Part Number | G3H, G3HD |
Compatible Manufacturer Model Number | G3H, G3HD |
For Use with Mfr. Model Number | G3H, G3HD |
For Use With Mfr. Model Number | G3H, G3HD |
Description
Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection PCB Terminal, Number of Pins 8, Mounting Style PCB, Compatible Relays Solid State Relays, Compatible with Manufacturer Model Number G3H, G3HD, Width 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- OMRON SOCKET -MK2P RELAY (PF083A)
- OMRON SOCKET (PYF08A-N)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- SCHNEIDER ELECTRIC Relay Socket, 15 A, DIN-Rail Socket Mounting, 8 Pins, A Socket, DPDT, Standard, Finger Safe (70-464-1)
- Omron Electrical Relays