Shop All Programmable Controller Accessories
Omron
LvlContrlRelay, SingleProbe, 5A, PumpUp/Dwn
Mfr # K8AK-LS1 24VAC/DC
Zoro # G608563867
original price:
$333.34
39% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquid Level Control Equipment
- Includes PC and ABS (UL 94 V-0)
- Features Applicable as a Floatless Switch, Prevents Relay Chattering, Self-holding Circuit, Adjustable Sensitivity
- Standards CSA C22.2 No.14, CCC GB/T 14048.5, EN 61010-1, EN 61326-1 Industrial Electromagnetic Environment, UL 508 (Recognition), Korean Radio Waves Act (Act 10564)
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # K8AK-LS1 24VAC/DC
- Zoro # G608563867
- UPC # 4548583402508
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Flat Pin Width | 0.2 in |
Overall Depth | 3.94 in |
Body Depth | 3.94 in |
Body Width | 0.89 in |
Body Height | 3.54 in |
Description
Level Control Relay, Base Shape Square, Contact Form SPDT, Current Rating 5 A, Electrical Connection Screw Terminal, Flat Pin Width 0.2 in, Input Voltage 24V AC/DC, Minimum Resistance Sensitivity 10,000 ohm, Maximum Resistance Sensitivity 100,000 ohm, Number of Pins 2, Number of Probes Single Probe, Relay Function Pump Down, Pump Up, Contact Rating (AC) 5 A @ 250V AC, Contact Rating (DC) 5 A @ 30V DC, Mounting Style DIN Rail, Status Indicator LED Indicator, Adjustment Method Dip Switch
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- GE CURRENT Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- OMRON Remote Terminal 24V-Dc Other Plc And Dcs Module (G72C-OD16)
- OMRON Memory Cassette (ZEN-ME01)
- OMRON REMOTE TERMINAL 24VDC OTHER PLC AND DCS MODULE (DRT1-OD16)
- OMRON Battery Unit (ZEN-BAT01)
- OMRON Connecting Cable (ZEN-CIF01)
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- TOA LINE INPUT MODULE (U-21S)
- Omron Programmable Logic Controls (PLC)