Shop All Switch Accessories
Omron
Lmt Swtch Head, Roller Plunger, Top, .94 In
Mfr # D4C0002
Zoro # G0839824
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. -14 Degrees to 158 Degrees F
- Contact Form Not Specified
- Features Sealed Cable Entrance, Multiple Mounting Possible
- Amps Not Specified
- NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4C0002
- Zoro # G0839824
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Actuator Length | 0.94 in |
Arm Width | 0.47 in |
Overall Height | 1.15 in |
Arm Length - Maximum | 0.94 in |
Overall Width | 1.57 in |
Overall Depth | 0.63 in |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length 0.94 in, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Top, Operating Force 11.77 N, Operating Temp. -14 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6, IP Rating IP67, Standards CCC, CSA, EN, UL Listed, For Use With D4C1702, Mfr. No. D4C1602
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Cage, Black, 22mm, 1NO/1NC (M22-CK11)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Clear (HS398-S25-CLEAR)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- OMRON Right Angle Actuating Key (D4BS-K2)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- ZORO SELECT Toggle Switch, SPST, Screw, PK5 (5RLV4)
- Omron Switches