Shop All Switch Accessories
Omron
Lmt Swtch Hd, Sealed Pin Plngr, Top, .48 In
Mfr # D4C0031
Zoro # G2290084
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. -14 Degrees to 158 Degrees F
- Contact Form Not Specified
- Features Sealed Cable Entrance, Multiple Mounting Possible, Sealed Plunger Section, Sealed Switch Section
- Amps Not Specified
- For Use With Mfr. No. D4C1631
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4C0031
- Zoro # G2290084
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Actuator Length | 0.48 in |
Arm Width | 0.39 in |
Arm Length - Maximum | 0.48 in |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.48 in, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Top, Operating Force 17.65 N, Operating Temp. -14 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6, IP Rating IP67, Standards CCC, CSA, EN, UL Listed, For Use With Mfr. No. D4C1631
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTOW (4GAC1)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2610SW)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- OMRON Straight Actuating Key (D4DS-K1)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- OMRON Right Angle Actuating Key (D4DS-K2)
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- Omron Switch Accessories