Shop All Limit Switches
Omron
Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top
Mfr # D4C1601
Zoro # G3439387
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4C1601
- Zoro # G3439387
- Country of Origin Japan
- Category Limit Switches
Dimensions
Width | 1.57" |
Depth | 0.63" |
Body Height - Limit Switch | 2.13 in |
Body Depth - Limit Switch | 0.63 in |
Body Width - Limit Switch | 1.33 in |
Height | 2.13" |
Roller Width | 0.39 in |
Roller Diameter | 0.39 in |
Body Depth | 0.62 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.13 in |
Body Height | 1.92 in |
Mounting Hole Diameter | 0.2 in |
Body Width | 1.57 in |
Overall Depth | 0.74 in |
Overall Width | 1.57 in |
Description
Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 2.13 in, Body Width - Limit Switch 1.33 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, Mounting - Limit Switch Surface, Electrical Connection 9.8 ft Cable (SJT(O))
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- HONEYWELL Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals (2NT1-12)
- OMRON LIMIT SWITCH (D4B-4171N)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1116N)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1101N)
- OMRON Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1109N)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 10A @ 480V AC, Actuator Location: Top (ZVNA22S)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QA2-2S)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (208LS1)
- Omron Limit Switches