Shop All Limit Switches
Omron
Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top
Mfr # ZE-Q-2S
Zoro # G2842847
original price:
$63.64
17% off
new price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # ZE-Q-2S
- Zoro # G2842847
- Country of Origin Japan
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 3.39 in |
Width | 1.00" |
Body Height - Limit Switch | 1.75 in |
Depth | 2.90" |
Height | 3.40" |
Body Depth - Limit Switch | 1.01 in |
Actuator Length | 0.02 in |
Body Width | 3.39 in |
Mounting Hole Diameter | 0.16 in |
Manufacturer Warranty Length | 1 yr |
Body Height | 1.75 in |
Overall Width | 3.39 in |
Overall Depth | 1 in |
Body Depth | 1.01 in |
Description
Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 250V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 7" x 3 mm Red Zip Ties, Cable Ties (400 Zip Ties), 400PK (KLA-CON-ZIP-RED-0703x400)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- GE Surge Protector Outlet Strip, 12 ft. Cord (36360-CS1)
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1633)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1602)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- OMRON Limit Switch, Roller Lever, Rotary, SPDT, 5A @ 240V AC, Actuator Location: Side (D4C1620)
- OMRON Heavy Duty Limit Switch, Plunger, DPDT, 5A @ 600V AC, Actuator Location: Top (D4A2509N)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS141H7)
- Omron Limit Switches & Accessories