Shop All Limit Switches
Omron
Limit Switch, Plunger, Roller Lever, SPDT, 10A @ 480V AC, Actuator Location: Top
Mfr # ZV2NA22S
Zoro # G2798494
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller Lever
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # ZV2NA22S
- Zoro # G2798494
- Country of Origin Japan
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 1.0 in |
Roller Dia. | 0.75 in |
Actuator Length | 1.56" |
Actuator Length - Limit Switch | 1.56 in |
Height | 4.02" |
Roller Width | 0.31 in |
Arm Width | 0.63 in |
Body Height - Limit Switch | 1.3 in |
Body Width - Limit Switch | 3.39 in |
Depth | 3.39" |
Width | 1.00" |
Body Height | 1.3 in |
Body Width | 3.39 in |
Mounting Hole Diameter | 0.2 in |
Manufacturer Warranty Length | 1 yr |
Arm Length - Maximum | 1.56 in |
Overall Depth | 1 in |
Roller Diameter | 0.75 in |
Body Depth | 1 in |
Overall Width | 3.39 in |
Description
Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Actuator Length - Limit Switch 1.56 in, Body Height - Limit Switch 1.3 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Micro, NEMA Rating 1, 2, 3, 4, 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 110V AC Coil Volts, 4PDT (3RH22444AK60)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT1000RP)
- LEVITON 30A/50A 250V 3-Wire 3-Pole Range/Dryer Cord Plug (R55-00287-00E)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSCWW)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1601)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-NA2-2S)
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N21-2S)
- OMRON Limit Switch, Plunger, SPDT, 1A @ 120V AC, Actuator Location: Top (D4CC1031)
- OMRON Heavy Duty Limit Switch, Plunger, DPDT, 5A @ 600V AC, Actuator Location: Top (D4A2509N)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q-2S)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- Omron Limit Switches & Accessories