Shop All Limit Switches
Omron
Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top
Mfr # ZE-QCL-2S
Zoro # G2946492
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Lever, Plunger
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # ZE-QCL-2S
- Zoro # G2946492
- Country of Origin Japan
- Category Limit Switches
Dimensions
Width | 1.00" |
Body Width - Limit Switch | 3.39 in |
Actuator Length | 5.90" |
Body Depth - Limit Switch | 1.01 in |
Actuator Length - Limit Switch | 5.9 in |
Height | 3.40" |
Depth | 2.90" |
Body Height - Limit Switch | 1.75 in |
Mounting Hole Diameter | 0.16 in |
Roller Diameter | 5.91 in |
Body Depth | 1.01 in |
Body Height | 1.75 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Body Width | 3.39 in |
Description
Coil Spring Limit Switch, Actuator Style - Limit Switch Lever, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 250V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 5.9 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (E3609)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330A)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1602)
- OMRON Limit Switch, Plunger, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N2S)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1103N)
- OMRON Limit Switch, Roller Lever, Rotary, SPDT, 5A @ 240V AC, Actuator Location: Side (D4C1720)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2501N)
- OMRON 250V-AC 30V-DC LIMIT SWITCH (D4C-1220)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS01S0306)
- Omron Limit Switches