Shop All Switch Accessories
Omron
Limit Switch Lever Arm, 2.16 In. Arm L
Mfr # WL1A100
Zoro # G2864407
original price:
$25.18
10% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WLCA2TS, WLCA22N, WLCA22TS, WLCA2LD, WLG2LD, WLGCA2TS
- Roller Dia. 0.69 in
- Roller Material Stainless Steel
- Roller Width 0.63 in
- Arm Depth 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # WL1A100
- Zoro # G2864407
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Roller Dia. | 0.69 in |
Roller Width | 0.63 in |
Arm Depth | 0.7 in |
Arm Length | 2.16 in |
Arm Width | 0.63 in |
Arm Length - Minimum | 3.4 in |
Roller Diameter | 0.69 in |
Arm Length - Maximum | 2.16 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. WLCA2TS, WLCA22N, WLCA22TS, WLCA2LD, WLG2LD, WLGCA2TS |
Roller Material | Stainless Steel |
Actuator Type | Standard Roller |
Roller Position | Front |
Series | WL |
Actuator Style | Rotary Lever Roller |
Operating Temperature - Minimum | -50 Degrees F |
Operating Temperature - Maximum | 150 Degrees F |
Roller Adjustability | Adjustable |
Arm Adjustability | Fixed |
Compatible with Manufacturer Model Number | WLCA22N, WLCA22TS, WLCA2LD, WLCA2TS, WLG2LD, WLGCA2TS |
Compatible Manufacturer Part Number | WLCA22N, WLCA22TS, WLCA2LD, WLCA2TS, WLG2LD, WLGCA2TS |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. WLCA2TS, WLCA22N, WLCA22TS, WLCA2LD, WLG2LD, WLGCA2TS, Arm Length 2.16 in, Roller Position Front, Roller Dia. 0.69 in, Roller Width 0.63 in, Roller Material Stainless Steel, Arm Width 0.63 in, Arm Depth 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 5A, 250V AC, Indicating, 10kA at 125V AC (FNA-5)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 12 (HF321J)
- OMRON Lmt Swtch Head, Crossroller Plunger, Top (D4C0003)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- Omron Switches