Shop All Switch Accessories
Omron
Limit Switch Head, Wbbl Stick, Top, 3.62 In
Mfr # D4C0050
Zoro # G1787694
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form Not Specified
- Operating Temp. -14 Degrees to 158 Degrees F
- Features Sealed Cable Entrance, Multiple Mounting Possible
- Amps Not Specified
- NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4C0050
- Zoro # G1787694
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Actuator Length | 3.62 in |
Arm Width | 0.26 in |
Overall Width | 1.57 in |
Overall Height | 4.15 in |
Overall Depth | 0.63 in |
Description
Limit Switch Head, Actuator Style Coil Spring, Actuator Location Top, Actuator Length 3.62 in, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Omnidirectional, Operating Force 1.47 N, Operating Temp. -14 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6, IP Rating IP67, Standards CCC, CSA, EN, UL Listed, For Use With Mfr. No. D4C1650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Locknut, 3/4 In., PVC (5134201)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- MARINCO 12Vpg.Oem Marinco 12V Plug, Oem (12VPG.OEM)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- OMRON Cable Kit, PVC Covered Steel, 98ft. 5in.L (44506-2730)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- Omron Switch Accessories