Shop All Switch Accessories
Omron
Limit Switch Head, Sealed Rollr Plngr, Top
Mfr # D4C0032
Zoro # G0445934
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form Not Specified
- Operating Temp. -14 Degrees to 158 Degrees F
- Features Sealed Cable Entrance, Multiple Mounting Possible, Sealed Plunger Section, Sealed Switch Section
- Amps Not Specified
- NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4C0032
- Zoro # G0445934
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Actuator Length | 1.26 in |
Arm Width | 0.47 in |
Overall Depth | 0.63 in |
Overall Width | 1.57 in |
Overall Height | 1.38 in |
Arm Length - Maximum | 1.26 in |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length 1.26 in, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Top, Operating Force 17.65 N, Operating Temp. -14 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6, IP Rating IP67, Standards CCC, CSA, EN, UL Listed, For Use With Mfr. No. D4C1632
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C927)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- OMRON Roller Lever Arm, 4.84 In. Arm L (D4AC00)
- OMRON Right Angle Actuating Key (D4BS-K2)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- OMRON Straight Actuating Key (D4DS-K1)
- OMRON Cable Kit, PVC Covered Steel, 98ft. 5in.L (44506-2730)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- Omron Switches