Shop All Limit Switch Heads
Omron
Limit Switch Head, Rotary, Side, Standard
Mfr # D4A0001N
Zoro # G0777725
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Roller Lever Plunger
- Actuator Location Side
- Actuator Length Not Specified
- Contact Form Not Specified
- For Use With D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # D4A0001N
- Zoro # G0777725
- Country of Origin Japan
- Category Limit Switch Heads
Dimensions
Actuator Length | Not Specified |
Arm Depth | 0.57 in |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Side, Operating Force Not Specified, Operating Temp. -40 Degrees to 212 Degrees F, NEMA Rating 12, 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CSA, UL Listed, For Use With D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW533)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-S5-K2)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- OMRON Limit Switch Head, Rotary, Side, UL, CSA (D4A0003N)
- OMRON Limit Switch Head, Flxble Rod, Top, UL/CSA (D4A0016N)
- OMRON Limit Switch Head, Rotary, Side, Maintained (D4A0005N)
- OMRON Limit Switch Head, Flexible Rod, Top, IP67 (D4A0014N)
- OMRON Limit Switch Head Roller Plunger Nema 3, 4, 4X, 6P, 12, 13 (D4A0010N)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- Omron Switches