Shop All Switch Accessories
Omron
Limit Switch Head, Plunger, Top, 0.48 In
Mfr # D4C0001
Zoro # G2027812
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form Not Specified
- Operating Temp. -14 Degrees to 158 Degrees F
- Features Sealed Cable Entrance, Multiple Mounting Possible
- Amps Not Specified
- NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4C0001
- Zoro # G2027812
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Actuator Length | 0.48 in |
Arm Width | 0.39 in |
Arm Length - Maximum | 0.48 in |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.48 in, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Top, Operating Force 11.77 N, Operating Temp. -14 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 3, 3R, 4, 5, 6, IP Rating IP67, Standards CCC, CSA, EN, UL Listed, For Use With Mfr. No. D4C1601
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B (XTPB6P3BC1)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- FESTO Mounting Kit SMBR-8-8 (SMBR-8-8)
- Omron Switch Accessories