Shop All Sensor Accessories
Omron
Light Curtain Accessory
Mfr # F39LSGTBK
Zoro # G501866096
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Application Safety Multi-Light Beam, Use with Safety Light Curtain
- Compatible with Manufacturer Model Number F3SG-SR-K
- Compatible Manufacturer Part Number F3SG-SR-K
- Compatible with Manufacturer Part Number F3SG-SR-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F39LSGTBK
- Zoro # G501866096
- UPC # 4549734457903
- Country of Origin Japan
- Category Sensor Accessories
Details
Item | Light Curtain Accessory |
IP Rating | 69K |
Application | Safety Multi-Light Beam, Use with Safety Light Curtain |
Compatible with Manufacturer Model Number | F3SG-SR-K |
Compatible Manufacturer Part Number | F3SG-SR-K |
Compatible with Manufacturer Part Number | F3SG-SR-K |
Compatible with Manufacturer Model Number [NEW] | F3SG-SR-K |
Compatible Manufacturer Model Number | F3SG-SR-K |
For Use with Mfr. Model Number | F3SG-SR-K |
For Use With Mfr. Model Number | F3SG-SR-K |
Description
Light Curtain Accessory, Input Power Not Applicable, IP Rating 69K, Enclosure Material Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- AMPHENOL PTSE 18C 1820 PIN RECP (PT00SE1418PSR)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 80A, Fast-Acting, 1000V AC, Bolt-On (FWJ-80A)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- OMRON Lens Kit (E39-F1)
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- Omron Sensor Accessories