Shop All Safety Light Curtains
Omron
Light Curtain, 65.6 ft, 24V DC
Mfr # F3SG-4SRA1520-25
Zoro # G001775416
product price: $4,088.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$4,088.99
Free 30-Day Returns
Key Features
- Max. Sensing Distance 65.6 ft
- Input Voltage 24V DC
- Safety Output Ratings 300 mA @ 24V DC
- IP Rating 65; 67; 67G
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F3SG-4SRA1520-25
- Zoro # G001775416
- UPC # 4550000000000
- Country of Origin Japan
- Category Safety Light Curtains
Dimensions
Width | 1.26 in |
Protected Height | 59.84 in |
Depth | 1.5 in |
Overall Height | 59.84 in |
Cable Length | No Cable |
Description
Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 59.84 in, IP Rating 65; 67; 67G, Beam Spacing 0.787 in, Number of Beams 76, Effective Aperture Angle 2.5 Degrees @ 3 m, Light Source 870nm IR LED, Response Time 13 to 65 msec; 17 to 85 msec, Overall Height 59.84 in, Width 1.26 in, Depth 1.5 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- MERSEN Power Distribution Block, 3 Poles, 250 to 310A Amp Range, 1000V AC/DC Volt Rating (MPDB67013)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA016014)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- OMRON Light Curtain Accessory (F39LGA)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- KEYENCE Corner Mirror 758Mm Light Curtain (SL-M36H)
- Omron Sensors