Shop All Safety Light Curtains
Omron
Light Curtain, 65.6 ft, 24V DC
Mfr # F3SG-4SRA1200-25
Zoro # G101775408
product price: $3,275.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$3,275.99
Free 30-Day Returns
Key Features
- Max. Sensing Distance 65.6 ft
- Input Voltage 24V DC
- Safety Output Ratings 300 mA @ 24V DC
- IP Rating 65; 67; 67G
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F3SG-4SRA1200-25
- Zoro # G101775408
- UPC # 4550000000000
- Country of Origin Japan
- Category Safety Light Curtains
Dimensions
Width | 1.26 in |
Protected Height | 47.24 in |
Depth | 1.5 in |
Overall Height | 47.24 in |
Cable Length | No Cable |
Description
Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 47.24 in, IP Rating 65; 67; 67G, Beam Spacing 0.787 in, Number of Beams 60, Effective Aperture Angle 2.5 Degrees @ 3 m, Light Source 870nm IR LED, Response Time 13 to 65 msec; 17 to 85 msec, Overall Height 47.24 in, Width 1.26 in, Depth 1.5 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Cut-Out Switch Orange (G60731)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA016014)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- OMRON Light Curtain Accessory (F39LGA)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- Omron Safety Light Curtains