Shop All Safety Light Curtains
Omron
Light Curtain, 65.6 ft, 24V DC
Mfr # F3SG-4SRA0600-25-F
Zoro # G001775393
product price: $1,961.99
/ea
Free Shipping & Returns
$1,961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 65.6 ft
- Input Voltage 24V DC
- Safety Output Ratings 300 mA @ 24V DC
- IP Rating 65; 67; 67G
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F3SG-4SRA0600-25-F
- Zoro # G001775393
- UPC # 4550000000000
- Country of Origin Japan
- Category Safety Light Curtains
Dimensions
Width | 1.26 in |
Protected Height | 23.62 in |
Depth | 1.5 in |
Cable Length | No Cable |
Overall Height | 23.62 in |
Description
Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 23.62 in, IP Rating 65; 67; 67G, Beam Spacing 0.787 in, Number of Beams 30, Effective Aperture Angle 2.5 Degrees @ 3 m, Light Source 870nm IR LED, Response Time 8 to 40 msec; 10 to 50 msec, Overall Height 23.62 in, Width 1.26 in, Depth 1.5 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- MONOPRICE Cat6 Utp Solid Cmr, Blue 500 ft. (13674)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- STI MINI SAFE RECEIVER 24V-DC LIGHT CURTAIN (MS46LR-30-1745-Q1-R-NC-FP-HA1)
- Omron Sensors