Shop All Safety Light Curtains
Omron
Light Curtain, 24VDC, Yellow, Aluminum
Mfr # F3SG4RA091030
Zoro # G7612553
product price: $2,997.99
/ea
Free Shipping & Returns
$2,997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 65.6 ft
- Input Voltage 24V DC
- Safety Output Ratings 300 mA @ 24V DC
- Color Yellow
- IP Rating 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F3SG4RA091030
- Zoro # G7612553
- Country of Origin Japan
- Category Safety Light Curtains
Dimensions
Protected Height | 35.8 in |
Details
Item | Light Curtain |
Max. Sensing Distance | 65.6 ft |
Input Voltage | 24V DC |
Safety Output Ratings | 300 mA @ 24V DC |
Color | Yellow |
IP Rating | 67 |
Housing Material | Aluminum |
NEMA Rating | Not Rated |
Number of Beams | 44 |
Beam Spacing | 0.787 in |
Description
Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 35.8 in, IP Rating 67, Beam Spacing 0.787 in, Number of Beams 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- GENERAC Carburetor (0G8442A111)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- KEYENCE Corner Mirror 758Mm Light Curtain (SL-M36H)
- Omron Safety Light Curtains