Shop All Safety Light Curtains
Omron
Light Curtain, 24VDC, Yellow, Aluminum
Mfr # F3SG4RA040014
Zoro # G7613192
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 32.8 ft
- Input Voltage 24V DC
- Safety Output Ratings 300 mA @ 24V DC
- IP Rating 67
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # F3SG4RA040014
- Zoro # G7613192
- Country of Origin Japan
- Category Safety Light Curtains
Dimensions
Protected Height | 15.7 in |
Details
Item | Light Curtain |
Max. Sensing Distance | 32.8 ft |
Input Voltage | 24V DC |
Safety Output Ratings | 300 mA @ 24V DC |
IP Rating | 67 |
Color | Yellow |
Housing Material | Aluminum |
NEMA Rating | Not Rated |
Number of Beams | 38 |
Beam Spacing | 0.394 in |
Description
Light Curtain, Max. Sensing Distance 32.8 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 15.7 in, IP Rating 67, Beam Spacing 0.394 in, Number of Beams 38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C)
- CAROL 14 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09405.35.01)
- GARDNER BENDER Rckr Swtch Rnd Hole Spst (GSW-51)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA016014)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- BANNER Set Light Curtain (PVA300P6Q)
- Omron Safety Light Curtains