Shop All Push Button Accessories
Omron
Legend Plate, Emergency Stop, Black/Yellow
Mfr # A22Z-3466-1
Zoro # G3094612
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With 22mm Pushbuttons
- Legend Emergency Stop
- Color Yellow Field with Black Letters
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A22Z-3466-1
- Zoro # G3094612
- Country of Origin Japan
- Category Push Button Accessories
Dimensions
Height | 2.36 in |
Width | 2.36 in |
Operator Size | 22 mm |
Diameter | 60 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Diameter | 2 3/8 in |
Details
Item | Legend Plate |
Shape | Round |
For Use With | 22mm Pushbuttons |
Legend | Emergency Stop |
Color | Yellow Field with Black Letters |
Legend/Background Color | Black/Yellow |
Material | Plastic |
Product Type | Legend Plate |
Compatible with Series | A22 |
Keyway Type | No Keyway |
Background Color | Yellow |
Language | English |
Legend Color | Yellow |
Description
Legend Plate, Round, Legend Emergency Stop, For Use With 22mm Pushbuttons, Legend/Background Color Black/Yellow, Material Plastic, Height 2.36 in, Width 2.36 in, Diameter 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- CURRENT TOOLS 5" PVC Conduit Plug (46-5)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA710)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- Omron Push Buttons & Indicators