Shop All Latching Relays
Omron
Latching Relay, 11 Pins, Octal, 12VDC
Mfr # MK2KP-UA-DC12
Zoro # G3209771
original price:
$83.53
11% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 11
- Contact Form - Relay DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MK2KP-UA-DC12
- Zoro # G3209771
- Country of Origin Japan
- Category Latching Relays
Dimensions
Body Depth - Relay | 1.36 in |
Body Height - Relay | 2.07 in |
Body Width - Relay | 1.36 in |
Overall Height - Relay | 1.85 in |
Body Width | 1.36 in |
Overall Depth | 1.85 in |
Body Depth | 2.07 in |
Body Height | 1.36 in |
Description
Latching Relay, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 2.07 in, Body Height 1.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Ground Monitoring Connector, 6-20R, 20A (PS5469XGCM)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 (163225-100)
- ABB Carlon Carflex Flexible Conduit, 1 in, 100 ft L, PVC, Gray (15008-100)
- OMRON Latching Relay, 11 Pins, Octal, 24VDC (MK2KP-UA-DC24)
- OMRON Latching Relay, 11 Pins, Octal, 120VAC (MK2KP-UA-AC120)
- OMRON Latching Relay, 11 Pins, Octal, 240VAC (MK2KP-UA-AC240)
- OMRON Latching Relay, 9 Pins, Square, 24VDC (MJN2CK-DC24)
- OMRON Latching Relay, 9 Pins, Square, 120VAC (MJN2CK-AC120)
- OMRON Latching Relay, 9 Pins, Square, 24VAC (MJN2CK-AC24)
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- Omron Electrical Relays