Shop All Push Button Contact Blocks
Omron
Lamp Module and Contact Block, 2NC
Mfr # A165E-02L
Zoro # G1544672
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 0.5A AC/DC
- Size 16 mm
- For Use With 30 to 40mm Pushbutton
- Contact Form 2NC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A165E-02L
- Zoro # G1544672
- Country of Origin Japan
- Category Push Button Contact Blocks
Dimensions
Size | 16 mm |
Compatible Panel Cutout Diameter | 16 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 0.5A AC/DC |
For Use With | 30 to 40mm Pushbutton |
Contact Form | 2NC |
Color | Black |
Lamp Module Voltage | 24V AC/DC |
Lamp Module Type | Full Voltage |
Terminal Type | Screw |
Replacement Lamp | A16-24DSR |
IP Rating | IP65 |
Lamp Type | LED |
Standards | CCC, CE, CRL US, TUV |
Lamp Voltage | 24V AC/DC |
Terminal Connection Type | Screw |
Includes Bulb | No Bulb Included |
Compatible Product Type | 30 to 40 mm Push Buttons |
AC Contact Rating | 3 A @ 250 V, 5 A @ 125 V |
Compatible with Series | A165E |
DC Contact Rating | 3 A @ 30 V |
Description
Lamp Module and Contact Block, Color Black, Contact Form 2NC, For Use With 30 to 40mm Pushbutton, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 16 mm, Lamp Voltage 24V AC/DC, Replacement Lamp A16-24DSR, Contact Rating 0.5A AC/DC, IP Rating IP65, Terminal Type Screw, Standards CCC, CE, CRL US, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film ADA Door Handle Coverings Protects for 180 Days- 12 Pack (MBAFD-ADA-1-180)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4)
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 16mm (ZB6Z3B)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- DAYTON Contact Block, 10 A, NC (20C817)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- Omron Push Buttons & Indicators