Shop All Push Button Contact Blocks
Omron
Lamp Module and Contact Block, 1NC
Mfr # A165E-01L
Zoro # G1650223
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 0.5A AC/DC
- Size 16 mm
- For Use With 30 to 40mm Pushbutton
- Contact Form 1NC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A165E-01L
- Zoro # G1650223
- Country of Origin Japan
- Category Push Button Contact Blocks
Dimensions
Size | 16 mm |
Compatible Panel Cutout Diameter | 16 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 0.5A AC/DC |
For Use With | 30 to 40mm Pushbutton |
Contact Form | 1NC |
Color | Black |
Lamp Module Voltage | 24V AC/DC |
IP Rating | IP65 |
Lamp Module Type | Full Voltage |
Standards | CCC, CE, CRL US, TUV |
Lamp Type | LED |
Replacement Lamp | A16-24DSR |
Terminal Type | Screw |
Lamp Voltage | 24V AC/DC |
Includes Bulb | No Bulb Included |
Compatible with Series | A165E |
DC Contact Rating | 3 A @ 30 V |
Compatible Product Type | 30 to 40 mm Push Buttons |
AC Contact Rating | 3 A @ 250 V, 5 A @ 125 V |
Terminal Connection Type | Screw |
Description
Lamp Module and Contact Block, Color Black, Contact Form 1NC, For Use With 30 to 40mm Pushbutton, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 16 mm, Lamp Voltage 24V AC/DC, Replacement Lamp A16-24DSR, Contact Rating 0.5A AC/DC, IP Rating IP65, Terminal Type Screw, Standards CCC, CE, CRL US, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2487SW8804)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- TEMPCO Thermocouple, Type J (MTA01201)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- MCGUIRE Contact Blocks, Push Button Contactor (112-404)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA42)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4, Harmony XB5, single contact, for head 22mm, standard contacts, screw terminals for lug, 1NO (ZBE1019)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC (XB5AS8444)
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- Omron Switches