Shop All Programmable Controller Accessories
Omron
Input/Output Module, 12-24VDC, 4 outputs
Mfr # ZEN-8E1DT
Zoro # G1067841
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 12 to 24V DC
- Number of Inputs 4
- Number of Outputs 4
- For Use With Zen Nano Controllers
- Features Transistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # ZEN-8E1DT
- Zoro # G1067841
- Country of Origin China
- Category Programmable Controller Accessories
Details
Item | Input/Output Module |
Power Required | 12 to 24V DC |
Number of Inputs | 4 |
Number of Outputs | 4 |
For Use With | Zen Nano Controllers |
Features | Transistor |
Description
Input/Output Module, Number of Inputs 4, For Use With Zen Nano Controllers, Number of Outputs 4, Power Required 12 to 24V DC, Features Transistor, Product Type Input/Output Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-25PK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- ACT Replacement for ACT Fastening Solutions Al-08-18-0-c (AL-08-18-0-C ACT FASTENING SOLUTIONS)
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- OMRON REMOTE TERMINAL 24VDC OTHER PLC AND DCS MODULE (DRT1-OD16)
- OMRON Support Software (ZEN-SOFT01V4)
- OMRON Battery Unit (ZEN-BAT01)
- OMRON Input/Output Module, 100-240VAC, 4 inputs (ZEN-8E1AR)
- OMRON Connecting Cable (ZEN-CIF01)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- Omron Programmable Logic Controls (PLC)