Shop All Uninterruptible Power Supplies (UPS)
Omron
Industrial UPS, DIN Rail, Out: 24V DC , In:24V DC
Mfr # S8BA-24D24D960SBF
Zoro # G708273758
original price:
$1,146.56
43% off
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Industrial
- Mounting DIN Rail
- Wattage 0.96 kW
- Input Voltage 24V DC
- Output Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # S8BA-24D24D960SBF
- Zoro # G708273758
- UPC # 4548583941731
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 52 mm |
Height | 124 mm |
Cord Length | 2.2 m |
Depth | 111 mm |
Details
Item | Industrial UPS |
UPS Type | Industrial |
Mounting | DIN Rail |
Wattage | 0.96 kW |
Input Voltage | 24V DC |
Output Voltage | 24V DC |
Backup Time (Half/Full Load) | 6 min |
Special Features | Hot-Swappable Batteries |
Ports | USB |
Input Current | 43.5 A |
Standards | C22.2 No.107.1-01, CE, EN61000-6-4, FCC, ICES, KC(EMI), RCM, UKCA, UL508 |
Includes | Battery Communication Cable, USB Cable |
Transfer Time | 4 msec |
Description
Power Supply, Industrial, Wattage 0.96 kW, Input Voltage 24 V DC, Output Voltage 24 V DC, Backup Time (Half/Full Load) 6 min, Mounting DIN Rail, Transfer Time 4 msec, Width 52 mm, Depth 111 mm, Height 124 mm, Cord Length 2.2 m, Input Current 43.5 A, Ports USB, Special Features Hot-Swappable Batteries, Standards C22.2 No.107.1-01, CE, EN61000-6-4, FCC, ICES, KC(EMI), RCM, UKCA, UL508, Includes Battery Communication Cable, USB Cable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR750U)
- TRIPP LITE UPS System, 1.95kVA, 4 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART2200RM2U)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- MINUTEMAN UPS Line Interactive UPS, 1.5kVA, 8 Outlets, Rack/Tower (PRO1500RT2U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- Omron Power Systems