Shop All Snap Action Switches
Omron
Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT
Mfr # Z-15GQ22-B7-K
Zoro # G3226151
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Panel Mount, Plunger, Roller
- AC Contact Rating - Snap Action Switch 15 A @ 480 V
- DC Contact Rating - Snap Action Switch 15 A @ 14 V
- Contact Form- Switches SPDT
- Max. Pretravel 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # Z-15GQ22-B7-K
- Zoro # G3226151
- Country of Origin Japan
- Category Snap Action Switches
Dimensions
Mounting Dimension - Snap Action Switch | 1.03 in Centers |
Mounting Dimension | 1.03" Centers |
Roller Width | 0.19 in |
Body Height | 0.69 in |
Overall Height | 0.69 in |
Body Width | 1.94 in |
Mounting Hole Diameter | 3/16 in |
Overall Width | 1.94 in |
Roller Diameter | 0.5 in |
Description
Snap Action Switch, Panel Mount, Plunger, Roller, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.03 in Centers, Series Z
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (TZ-1GV22)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD55-B7-K)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (X-10GQ21-B)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT (X-10GQ-B)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (X-10GQ22-B)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW82-A2)
- Omron Snap Action Switches