Shop All Snap Action Switches
Omron
Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT
Mfr # A-20GQ22-B
Zoro # G2522082
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Panel Mount, Plunger, Roller
- AC Contact Rating - Snap Action Switch 20 A @ 480 V
- DC Contact Rating - Snap Action Switch 20 A @ 14 V
- Contact Form- Switches SPDT
- Height - Snap Action Switch 1.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A-20GQ22-B
- Zoro # G2522082
- Country of Origin Japan
- Category Snap Action Switches
Dimensions
Height - Snap Action Switch | 1.01 in |
Width - Snap Action Switch | 1.94 in |
Depth - Snap Action Switch | 0.69 in |
Length | 1.94" |
Actuator Length | 1.37" |
Mounting Dimension - Snap Action Switch | 1.00 in Centers |
Height | 1.01" |
Depth | 0.69" |
Mounting Dimension | 1.00" Centers |
Mounting Hole Diameter | 3/16 in |
Body Height | 0.69 in |
Overall Depth | 2.5 in |
Overall Height | 0.69 in |
Overall Width | 1.94 in |
Roller Diameter | 0.5 in |
Body Width | 1.94 in |
Body Depth | 2.5 in |
Roller Width | 0.19 in |
Description
Snap Action Switch, Panel Mount, Plunger, Roller, AC Contact Rating - Snap Action Switch 20 A @ 480 V, DC Contact Rating - Snap Action Switch 20 A @ 14 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1.01 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (5361W)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- APPLETON ELECTRIC Conduit Body Gasket, 3-1/2 and 4 in. (GK350-400-N)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22-B7-K)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW4-B)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (X-10GQ22-B)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ)
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ181-A2)
- Omron Snap Action Switches