Shop All Snap Action Switches
Omron
Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT
Mfr # A-20GV22
Zoro # G2741636
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Hinge Roller, Lever, Short
- AC Contact Rating - Snap Action Switch 20 A @ 480 V
- DC Contact Rating - Snap Action Switch 20 A @ 14 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 1.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A-20GV22
- Zoro # G2741636
- Country of Origin Japan
- Category Snap Action Switches
Dimensions
Lever Actuator Length - Snap Action Switch | 1.03 in |
Height - Snap Action Switch | 1.05 in |
Width - Snap Action Switch | 1.94 in |
Depth - Snap Action Switch | 0.69 in |
Depth | 0.69" |
Mounting Dimension - Snap Action Switch | 1.00 in Centers |
Height | 1.05" |
Length | 1.94" |
Actuator Length | 1.03" |
Mounting Dimension | 1.00" Centers |
Overall Height | 0.69 in |
Lever Actuator Length | 1.03 in |
Body Depth | 1.67 in |
Overall Depth | 1.67 in |
Body Width | 1.94 in |
Mounting Hole Diameter | 3/16 in |
Body Height | 0.69 in |
Overall Width | 1.94 in |
Description
Snap Action Switch, Hinge Roller, Lever, Short, AC Contact Rating - Snap Action Switch 20 A @ 480 V, DC Contact Rating - Snap Action Switch 20 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.03 in, Height - Snap Action Switch 1.05 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 10 Outlets, 6 In. D (V20GB506)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1004-100)
- ANCOR Stainless Steel Cushion Clamp - 1" - 10-Pack (403892)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 2 Pole, 120/240V AC (CHF220)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GV22-1B)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ-B7-K)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2-B7-K)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G-B7-K)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT (DT-2R-A7)
- Omron Switches