Shop All Digital And Mechanical Timers
Omron
Hour Meter, Shock Resistant, Indoor Use
Mfr # H7ET-N-B
Zoro # G2586692
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Min. Time Setting 0 sec
- Reset Type Manual
- Display Units Hours, Hours/Days
- Operating Voltage Built-In Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # H7ET-N-B
- Zoro # G2586692
- UPC # 4548583755840
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Bezel Face Size | 1.88 in x 0.94 in |
Width | 0.94 in |
Length | 1.89 in |
Bezel To Back Length | 1.91 in |
Depth | 55 1/2 mm |
Length (Straight Wireway) | 1.89 in |
Height | 24 mm |
Description
Hour Meter, Display Type LCD, Time Range 0 to 999999.9, Bezel Face Size 1.88 in x 0.94 in, Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Number of Digits 7, Display Units Hours, Hours/Days, Bezel To Back Length 1.91 in, Length 1.89 in, Width 0.94 in, NEMA Rating 4, Input Type Switch (Dry Contact), Reset Type Manual, Mounting Method Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Air Over Water Test Gauge Kt, 0 to 200psi (AOM-204TM)
- UEI TEST INSTRUMENTS Folding Digital Pocket Thermometer (PDT650)
- FLUKE Replacement for Fluke Tl224 (TL224 FLUKE)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- TRACEABLE Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D (5028)
- SOUTHBEND Battery - 9 Volt (1182705)
- Omron Digital And Mechanical Timers