Shop All Digital And Mechanical Timers
Omron
Hour Meter, 24VDC, Plastic, 7 Digits
Mfr # H7ET-NV-B
Zoro # G2849813
original price:
$86.49
5% off
new price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Min. Time Setting 0 sec
- Reset Type Manual
- Display Units Hours, Hours/Days
- Operating Voltage 24VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # H7ET-NV-B
- Zoro # G2849813
- UPC # 4548583755888
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Bezel Face Size | 1.88 in x 0.94 in |
Length | 1.89 in |
Bezel To Back Length | 1.91 in |
Width | 0.94 in |
Depth | 55 1/2 mm |
Length (Straight Wireway) | 1.89 in |
Height | 24 mm |
Description
Hour Meter, Display Type LCD, Time Range 0 to 999999.9, Bezel Face Size 1.88 in x 0.94 in, Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Number of Digits 7, Display Units Hours, Hours/Days, Bezel To Back Length 1.91 in, Length 1.89 in, Width 0.94 in, Ambient Temp. Range 14 Degrees to 131 Degrees F, NEMA Rating 4, Material of Construction Molded Plastic, Input Type NPN/PNP 24 V DC Input, Reset Type Manual, Temp. Range 14 Degrees to 131 Degrees F, Mounting Method Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 36" (62-036-1M)
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi/Kpa (PFQ808)
- INFICON Whisper Ultrasonic Leak Detector (711-203-G1)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- COOPER-ATKINS Timer, 24 Hour, LCD (FT24-0-3)
- COOPER-ATKINS Digital Timer, 99 Min.59 Sec (TW3-0-8)
- Omron Digital And Mechanical Timers