Shop All Power Relays
Omron
Hermtic Sealed Rely, 110/120VAC, 3A, 14Pin
Mfr # MY4H-0-AC110/120
Zoro # G108449357
original price:
$177.16
41% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Gold Plated Silver
- Standards CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
- Electrical Connection PCB Terminal
- Contact Form 4PDT
- Status Indicator No Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # MY4H-0-AC110/120
- Zoro # G108449357
- UPC # 4536853653972
- Country of Origin Japan
- Category Power Relays
Dimensions
Body Depth | 1.38 in |
Flat Pin Width | 0.102 in |
Body Height | 1.12 in |
Overall Depth | 1.59 in |
Body Width | 0.87 in |
Description
Hermetically Sealed Relay, Base Shape Square, Coil Voltage 110/120V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection PCB Terminal, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Hermetically Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 110V, 3 A @ 110V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Mounting Style Soldering, Body Depth 1.38 in, Body Height 1.12 in, Body Width 0.87 in, Coil Resistance 4,430 ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 7 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3708)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2106N12)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- Omron Power Relays