Shop All Power Relays
Omron
Hermtic Sealed Rely, 100/110VDC, 3A, 14Pin
Mfr # MY4H DC100/110
Zoro # G408449415
original price:
$181.02
29% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Gold Plated Silver
- Standards CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
- Electrical Connection Plug-In
- Contact Form 4PDT
- Insulation Resistance 100 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY4H DC100/110
- Zoro # G408449415
- UPC # 4536853653750
- Country of Origin Japan
- Category Power Relays
Dimensions
Body Width | 0.87 in |
Flat Pin Width | 0.102 in |
Overall Depth | 1.63 in |
Body Height | 1.12 in |
Body Depth | 1.38 in |
Description
Hermetically Sealed Relay, Base Shape Square, Coil Voltage 100/110V DC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Hermetically Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 110V, 3 A @ 110V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Mounting Style Socket, Body Depth 1.38 in, Body Height 1.12 in, Body Width 0.87 in, Coil Resistance 11,000 ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5030LA)
- PACER GROUP Pacer Red 14 AWG Primary Wire, 100' (WUL14RD-100)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- Omron Electrical Relays