Shop All Barcode Readers & Accessories
Omron
Handheld Reader, 375 mA, White Light
Mfr # V410HDS4608XD
Zoro # G909769029
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Consumption 375 mA
- Communication Interface RS-232, USB 1.1
- Protection Features IP52
- Operating Voltage 4.5 to 5.5V DC
- Minimum Ambient Temperature 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # V410HDS4608XD
- Zoro # G909769029
- UPC # 4549734570947
- Country of Origin Mexico
- Category Barcode Readers & Accessories
Dimensions
Overall Length | 6.5 in |
Overall Depth | 3.9 in |
Overall Width | 2.6 in |
Wavelength | 528 nm |
Details
Current Consumption | 375 mA |
Communication Interface | RS-232, USB 1.1 |
Protection Features | IP52 |
Operating Voltage | 4.5 to 5.5V DC |
Minimum Ambient Temperature | 32 Degrees F |
Maximum Ambient Temperature | 122 Degrees F |
Type of light | White Light |
Item | Handheld Reader |
Image Resolution | 1,280 x 800 px |
Standards | BSMI, CE, cULus, EAC, EN 55032, EN 55035, EN 62368-1, FCC Part 15, Sub Part B (Class B), IEC 62471 Exempt Risk Group, KC, RCM, UKCA |
Features | Handheld and Hands-Free Reading, Point-and-Shoot Decode Performance, Simple Configuration |
Description
Hand Barcode Scanner
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY SALES INC - SINKS 14Pc Mnt Hardware Clip (HD14CLIP)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- MONOPRICE 3.5mm S Plug to 3.5mm S Jack x2 Splitter (7204)
- PYLE Pair Pyle 5.25" Marine Spekaer (PLMR52)
- SQUIDS BY ERGODYNE 5541 S Gray Handheld Barcode Scanner Holster with Belt Clip (5541S)
- KEYENCE HANDHELD READER BAR CODE SCANNER (SR-UB1)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- BLUE STAR Honeywell Xenon 1D/2D Area Imaging Barcode Scanner, Black (1950GSR-2-N)
- EPSON Epson B11B252202 DS-70 Portable Document Scanner (B11B252202)
- KEYENCE Bl-781 Bar Code Scanner (BL-781)
- CONTROLTEKUSA Controltek USA 510011 Panini Check Scanner Cleaning Card with Waffletechnology, 15PK (283510011)
- Omron Barcode Readers & Accessories