Shop All Barcode Readers & Accessories
Omron
Handheld Reader, 340 mA, Red Light
Mfr # V410HDS4608SR
Zoro # G309769001
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage 4.5 to 5.5V DC
- Minimum Ambient Temperature 32 Degrees F
- Protection Features IP52
- Type of light Red Light
- Standards BSMI, CE, cULus, EAC, EN 55032, EN 55035, EN 62368-1, FCC Part 15, Sub Part B (Class B), IEC 62471 Exempt Risk Group, KC, RCM, UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # V410HDS4608SR
- Zoro # G309769001
- UPC # 4549734570923
- Country of Origin Mexico
- Category Barcode Readers & Accessories
Dimensions
Overall Depth | 3.9 in |
Wavelength | 617 nm |
Overall Length | 6.5 in |
Overall Width | 2.6 in |
Details
Operating Voltage | 4.5 to 5.5V DC |
Minimum Ambient Temperature | 32 Degrees F |
Protection Features | IP52 |
Type of light | Red Light |
Standards | BSMI, CE, cULus, EAC, EN 55032, EN 55035, EN 62368-1, FCC Part 15, Sub Part B (Class B), IEC 62471 Exempt Risk Group, KC, RCM, UKCA |
Current Consumption | 340 mA |
Features | Handheld and Hands-Free Reading, Point-and-Shoot Decode Performance, Simple Configuration |
Item | Handheld Reader |
Image Resolution | 1,280 x 800 px |
Maximum Ambient Temperature | 122 Degrees F |
Communication Interface | RS-232, USB 1.1 |
Description
Hand Barcode Scanner
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Junction Box, Aluminum, Ivory, 5 5/32 in L (VT-TJB08)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY - 2 Pack (ML12-12F2MP23119)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- SPECO TECHNOLOGIES HDMI Cable, 6 ft. L, Blue, Dual SHLD (HDVL6)
- SQUIDS BY ERGODYNE 5540 S Gray Handheld Barcode Scanner Holster with Belt Loop (5540S)
- CONTROLTEKUSA Controltek USA 510011 Panini Check Scanner Cleaning Card with Waffletechnology, 15PK (283510011)
- SQUIDS BY ERGODYNE 5541 S Gray Handheld Barcode Scanner Holster with Belt Clip (5541S)
- ADESSO PUBLISHING Adesso Antimicrobial & Walterproof 2D/1D Usb Barcode Scanner, w/ Drop (NUSCAN5200TU)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- Omron Barcode Readers & Accessories